Beli dewalt hammer impact drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT 3 Mode SDS Plus Combination HammerDeskripsi:D25323K 1 Inch SDS Rotary Hammer Kit is a light weight, low vibration, high-performance drill designed for demands of todays contractor. The durable German engineered mechanism delivers 2.8 joules of impact energy that delivers fast speed of application tatribut:
- Power Input: 800 watt
- Output Power: 395 watt
- Impact Energy: 2.8 joules
- Maximum Drilling Capacity: 30 mm (wood), 13 mm (metal), 26 mm (concrete),
- No. Load Speed: 0-1.150 r.p.m
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- DEWALT XR SDS Plus 3 Mode Rotary Hammer Kit (Mesin Bor Bobok Beton Baterai)Deskripsi:The DCH253M2 20V Max SDS 3 Mode Rotary Hammer Kit is a high-performance drill powered by 2.1 joules of impact energy that protects professionals with reduced vibration felt at the handles using the Active Vibration Control technology.atribut:
- Contents: 1pc DCH253 SDS+ Plus Hammer Drill; Fast Charger; 2pc 20V Max* 4.0 AH Li-Ion batteries; 360 degrees side handle; Depth Rod; Depth Rod
- Power Tool Type: Cordless
- Impact Energy: 2.1 joules
- Optimal Concrete Drilling: 5/32 - 1/2 inch
- Blows per minute: 0-4,500 b.p.m
- No. Load Speed: 0-1.200 r.p.m
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- DEWALT Cordless Impact Driver XR Compactatribut:
- Driver Size: 1/4 inch
- Output Power: 147 watt
- Battery: XR Li-Ion, 10.8 V 1.3Ah
- Battery Voltage (V): 10
- Impact per minute: 0-3.400 m.p.i
- Maximum Torque (N m): 107
- No Load Speed (rpm): 0-2.450 r.p.m
- DEWALT Cordless Drill Driver XR Compact (Mesin Bor Baterai)atribut:
- Battery: XR Li-Ion, 18 V 1.3 Ah
- Battery Voltage (V): 18
- Chuck Capacity (mm): 1.5-13
- Chuck Size: 1/2inch
- Clutch: 16 setting
- Maximum Torque (N m): 42 (hard), 24 (soft)
- No Load Speed (rpm): 0-450/ 1500 r.p.m
- Transmision: 2 speed settings, variable speed and reverse switch for maximum control
- DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Deskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- DEWALT SDS Max Combination HammerDeskripsi:The D25501K 1-9/16 Inch SDS Max Combination Hammer, with its durable and hard hitting German engineered mechanism, delivers 8 joules of impact energy. The lightest weight hammer in the DEWALT SDS MAX family gives it an ergonomic and compact design. The D2atribut:
- Power Input: 1100 watt
- Impact Energy: 8.0 ft-lbs
- Overload Protection: Yes
- Tool Height: 14.25inch
- Twist Bit Capacity: 1/2inch
- Content: Magnetic Coolant Tank, Safety Chain, Adjustment Tools, Quick Change 1/2inch Keyed Chuck, Kit Box
- Maximum Drilling Capacity: 40 mm (concrete)
- No. Load Speed: 0-490 r.p.m
- DEWALT SDS Plus Rotary Hammer (Mesin Bor Bobok Beton)atribut:
- Bit Holder: SDS-Plus
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- DEWALT Compound Miter SawDeskripsi:The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall slidingatribut:
- Power Input: 1600 watt
- Output Power: 1000 watt
- Blade Diameter: 250 mm
- Blade Bore: 25.4 mm
- Bevel Capacity: 48/-3 degrees
- Mitre Capacity: 50/50 degrees (right/left)
- Max.Depth of Cut: 89 mm (saws)
- Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
- No. Load Speed: 5000 r.p.m
- DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Voltage (V): 18 / 20
- Impact Rate (ipm): 2015
- Anvil Type: Hog Ring
- Battery Type: Li-Ion
- Drive Size (inch): 3/4
- No Load Speed (rpm): 0-1200/0-440/0-575
- Torque Capacity (N m): 1925 - 2576
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton)Deskripsi:Applications- Suitable for fast drilling of plug, anchor or clearanceholes in masonry, stone, concrete and brick/block work
- UNIKA Set Mata Bor Hexagonal Charger Driver (Drill Bit Set)atribut:
- Material: Teeth: Carbide
- Compatible drills: Rechargeable drill (>9.6V), rechargeable impact driver, electric drill (<400W). (Cannot be used with impact drill.)
- Purpose of Use: Work Material: Block, Mortar, Brick, Gypsum Board, etc.
- Shank diameter S (mm): 6.35
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga dewalt hammer impact drill Terbaru October 2026
| DEWALT 3 Mode SDS Plus Combination Hammer | Rp9.399.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp99.900 |
| DEWALT XR SDS Plus 3 Mode Rotary Hammer Kit (Mesin Bor Bobok Beton Baterai) | Rp9.999.900 |
| BOSCH Cordless Drill Driver (Mesin Bor Baterai) | Rp1.399.900 |
| DEWALT Cordless Impact Driver XR Compact | Rp3.699.900 |
| DEWALT Cordless Drill Driver XR Compact (Mesin Bor Baterai) | Rp4.199.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai) | Rp4.899.900 |
| DEWALT SDS Max Combination Hammer | Rp10.999.900 |
| DEWALT SDS Plus Rotary Hammer (Mesin Bor Bobok Beton) | Rp2.399.900 |
| Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai) | Rp2.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P101000154-1.jpg)
/P102099636-1.jpg)
/6sP101518244-38.jpg)

/P102099599-1.jpg)
/P102099629-1.jpg)

/l3P104802759-1.jpg)
/P101578286-1.jpg)

/0fP104801015-3.jpg)
/34P101003112-21.jpg)
/P101518404-1.jpg)
/iiP105194666-1.jpg)
/P102015537-2.jpg)
/P101578446-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)